Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Quality Analyzer, 480 x 272 Display

  • Mfr # FLUKE-1732/EUS

  • Zoro # G9181037


product price: $5,359.99
/ea
Free Shipping & Returns

Key Features

Sampling Rate
1 MHz, 256 sec/cycle
Phase
3
Includes
Energy Logger with Fluke Connect
Max. Watts
1.56 GW
Kit Current Capability
3 to 3,000 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-1732/EUS
Zoro #
G9181037
UPC #
095969801942
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Power Quality Analyzer
Sampling Rate
1 MHz, 256 sec/cycle
Phase
3
Includes
Energy Logger with Fluke Connect
Max. Watts
1.56 GW
Kit Current Capability
3 to 3,000 A
Display
Color LCD Touch Screen
Peak Capture
Yes
Max. AC Amps
1,000 A
Storage
2 GB
Power Factor
-1 to 1
Voltage Channels
4
Min. Transient Duration
200 nS
Display Resolution
480 x 272
Crest Factor
Less Than 3
Safety Rating
CAT III 1000V, CAT IV 600V, IEC 61010-1, IEC 61010-2-031
Calibration Frequency
42.5 to 69 Hz
Max. DC Amps
1,000 A
Max. DC Voltage
1,000V
Max. AC Voltage
1,000
Current Accuracy
+/-0.1%
Data Logging
Yes
AC Response
7 kHz
Current Channels
5
Max. VA
1,000 TVA
Voltage Accuracy
+/-10%
Harmonic Capture Range
50th
Calibration Certificate
Available Separately
Communication Protocol
Bluetooth, USB-A, USB-Mini, Wi-Fi
Maximum AC Current Measured
1,500 A
For Phase
Single; Split; Three
IP Rating
IP50
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Power Quality Analyzer, Calibration Certificate Available Separately, Current Channels 5, For Phase Single; Split; Three, Includes Energy Logger with Fluke Connect, Maximum AC Current Measured 1,500 A, Peak Capture Yes, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz, Communication Protocol Bluetooth, USB-A, USB-Mini, Wi-Fi, Crest Factor Less Than 3, Current Accuracy +/-0.1 Percent, Display Resolution 480 x 272

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.