Shop FLUKE
See all product information
Create Account
Power Quality Recorder, 1000 V
- Mfr # FLUKE-1760 US
- Zoro # G102595876
product price:Â
$
37,961.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sampling Rate
10.24 kHz
Phase
3
Includes
Max. Watts
35 W
Kit Current Capability
1,000 A, 200 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLUKE-1760 US
- Zoro #
- G102595876
- UPC #
- 095969346115
- Country of Origin
- Germany
- Item
- Power Quality Recorder
- Sampling Rate
- 10.24 kHz
- Phase
- 3
- Includes
- Max. Watts
- 35 W
- Kit Current Capability
- 1,000 A, 200 A
- Data Logger
- Yes
- CAT Safety Rating
- Not Rated
- Maximum AC Current Measured
- 1,000 A
- Maximum Wattage
- 35 W
- Maximum DC Voltage Measured
- 1,000 V
- Current Channels
- 4
- IP Rating
- IP50
- Testing Functions
- AC Voltage, Class A, Current, DC Voltage, Dips and Swells, EN50160, Energy, Flicker, Frequency, Harmonics, Interharmonics, Mains Signaling, Power, Power Factor, Total Harmonic Distortion, Transients
- Calibration Certificate Included
- NIST Traceable
- For Phase
- Single, Three
- Voltage Channels
- 4
- AC Magnitude Calculation
- True RMS
- Display Type
- No Display
- Maximum AC Voltage Measured
- 1,000 V
- Data Output Type
- Ethernet, RS-232, USB
- Power Source
- Battery, Measurement Line
- Power Source - TS Only
- Battery, Measurement Line
- Power Source - old
- Battery, Measurement Line
Description
Power Quality Recorder, CAT Safety Rating Not Rated, Data Logger Yes, Includes Crosslink Ethernet Cable for Direct PC Connection, Ethernet Cable for Network Connection, Main Cable, (4) Current Probes (Dual-Range Flexible Current Probes 1000 A/200 A AC), (4) Voltage Probes (600 V for INTL Set, 1000 V for US Set), Carrying Bag, GPS Time Sync Receiver, Input-Channels (4 Currents/4 Voltages or 8 Voltages), Internal Flash-Memory 2 GB, PQ Analyze Software on CD-ROM, Maximum AC Current Measured 1,000 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.