Shop ACI
See all product information
Create Account
Smart Metering System - new
- Mfr # KW350-ENC
- Zoro # G523649356
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Product Type
Power Meter Enclosure
Includes
Din Rail Mounting Hardware, Swing Panel Kit
IP Rating
IP66
Manufacturer Warranty Length
2 yr Limited
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW350-ENC
- Zoro #
- G523649356
- UPC #
- -
- Country of Origin
- Canada
- Product Type
- Power Meter Enclosure
- Includes
- Din Rail Mounting Hardware, Swing Panel Kit
- Item
- Smart Metering System
- IP Rating
- IP66
Dimensions
- Manufacturer Warranty Length
- 2 yr Limited
Description
Smart Metering System, Includes Din Rail Mounting Hardware, Swing Panel Kit, Product Type Power Meter Enclosure, IP Rating IP66, Manufacturer Warranty Length 2 yr Limited
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.