Zoro Homepage
This item is Discontinued.
Fluke Power Recorder, 1.56GW Max. Watts, 2 GB FLUKE-1750-TF/ET

Power Recorder, 1.56GW Max. Watts, 2 GB (Discontinued)

  • Mfr # FLUKE-1750-TF/ET
  • Zoro # G8500619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1750-TF/ET
Zoro #
G8500619
UPC #
095969843744
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
No Warranty (Service Available)

Description

Power Recorder, Calibration Certificate NIST, Current Channels 5, Includes 4 x 3210-PR-TF-II 1,000 A, 5 Test Leads and Clips, Android Tablet Wireless, Front Panel Interface and Charger Power Plug Adapters, SD Memory Card, TF/ET, Thin Flex-II 61cm 24 in, Peak Capture Yes, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz, Communication Protocol Bluetooth, RJ-45, Ethernet, Crest Factor Less Than 3, Current Accuracy +/-0.1 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.