Shop FLUKE

PowerQualityAnalyzer, 1000 V, 2 GB

  • Mfr # FLUKE-1746/30/EUS
  • Zoro # G6298761

product price: 
$
9,486.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sampling Rate
10.24 kHz
Phase
3
Includes
(2) Red 0.1 mm Cable, (2) Red 1.5 mm Leads, (4) Alligator Clips, (4) MP1-3R/1B, (3) Red, (1) Black Magnet Probes for 4 mm Lead, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Soft Case, USB Cable, USB Stick
Max. Watts
1,000 TW
Kit Current Capability
3,000 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLUKE-1746/30/EUS
Zoro #
G6298761
UPC #
095969856904
Country of Origin
Romania
Item
Power Quality Analyzer
Sampling Rate
10.24 kHz
Phase
3
Includes
(2) Red 0.1 mm Cable, (2) Red 1.5 mm Leads, (4) Alligator Clips, (4) MP1-3R/1B, (3) Red, (1) Black Magnet Probes for 4 mm Lead, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Soft Case, USB Cable, USB Stick
Max. Watts
1,000 TW
Kit Current Capability
3,000 A
Voltage Accuracy
+/-0.1%
Max. DC Amps
No Range
Voltage Channels
4
Min. Transient Duration
200 uS
Harmonic Capture Range
50th
Max. AC Amps
6,000 A
Safety Rating
1000V CAT II, 600V CAT IV
Power Factor
-1 to 1
Calibration Frequency
55 Hz
Data Logging
Yes
Current Channels
4
Current Accuracy
+/-1%
AC Response
5 kHz
Crest Factor
Less Than 3
Max. VA
1,000 TVA
Max. AC Voltage
1,000
Peak Capture
No
Communication Protocol
Bluetooth, USB-A, USB-Mini, Wi-Fi
For Phase
Single, Split, Three
Maximum AC Current Measured
6,000 A
IP Rating
IP65
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
122 Degrees F
Display Type
Digital
Maximum AC Voltage Measured
1,000 V
AC Magnitude Calculation
True RMS
Maximum DC Voltage Measured
1,000 V
Calibration Certificate Included
No Certification Included
Data Output Type
Bluetooth, USB, Wi-Fi
CAT Safety Rating
CAT II 1000V, CAT IV 600V
Alert Type
Light
Testing Functions
Current, Harmonics, Inter-Harmonics, Phase Load, Unbalance, Flicker and Rapid Voltage Changes, Voltage
Input Impedance
10 megaohm
Power Source
Battery, Measurement Line, Wire Leads
Maximum Wattage
1,000 TW
Power Source - TS Only
Battery, Measurement Line, Wire Leads
Power Source - old
Battery, Measurement Line, Wire Leads

Dimensions

Manufacturers Warranty Length
2 yr

Description

Power Quality Analyzer, Current Channels 4, For Phase Single; Split; Three, Includes (2) Red 0.1 mm Cable, (2) Red 1.5 mm Leads, (4) Alligator Clips, (4) MP1-3R/1B, (3) Red, (1) Black Magnet Probes for 4 mm Lead, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Soft Case, USB Cable, USB Stick, Maximum AC Current Measured 6,000 A, Peak Capture No, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 55 Hz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.