Smart Metering System - new

  • Mfr # KW320Q-P1-D-W-PC
  • Zoro # G823649209
product price: 
$
3,735.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-13 Degrees F
Frequency Rating
50/60 Hz
Tool Length
7.9 in
Features
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Sub-Metering Electrical Panel, Tenant Billing
Includes Software
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KW320Q-P1-D-W-PC
Zoro #
G823649209
UPC #
-
Country of Origin
Canada

Dimensions

Tool Length
7.9 in
Manufacturer Warranty Length
5 yr Limited
Tool Width
11.8 in
Tool Height
7.3 in
Fits Chest Size
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Sub-Metering Electrical Panel, Tenant Billing

Details

Minimum Operating Temperature
-13 Degrees F
Frequency Rating
50/60 Hz
Features
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Sub-Metering Electrical Panel, Tenant Billing
Includes Software
Yes
AC Magnitude Calculation
True RMS
For Phase
Single, Three
Harmonic Capture
15th (400Hz), 63rd (50Hz/60Hz)
Display Screen Type
LCD
Current Channels
4
Input Impedance
2 megaohm
Display Type
Digital
Maximum Operating Temperature
158 Degrees F
Data Output Type
Ethernet, RS-485, Wi-Fi
Standards
BTL Certified, CE, cULus File E359521, RoHS
Item
Smart Metering System
Digital Memory Capacity
8 GB
Testing Functions
AC Voltage
Data Logger
Yes
Voltage Channels
4
Current Accuracy
0.5 Class Accuracy
Power Source
Wire Leads
Minimum AC Current Measured
0 A
Maximum Wattage
5 W
Minimum DC Voltage Measured
0 V
Minimum AC Voltage Measured
0 V
Maximum AC Voltage Measured
0.4 V AC
Calibration Certificate Included
No Certification Included
Maximum AC Current Measured
6,000 A
Alert Type
Digital Display
Minimum DC Current Measured
0 A
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads

Description

Smart Metering System, CAT Safety Rating Not Applicable, Current Channels 4, Data Logger Yes, Display Screen Type LCD, For Phase Single, Three, Includes Not Applicable, Maximum AC Current Measured 6,000 A, Maximum AC Voltage Measured 0.4 V AC, Maximum DC Current Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Wattage 5 W, Peak Capture Not Applicable, Power Factor Not Applicable, Testing Functions AC Voltage, Voltage Channels 4, Includes Software Yes

Ratings & reviews