Zoro Homepage

Precision Pressure Pump

  • Mfr # FLUKE-700PMP

  • Zoro # G5041662


product price: $715.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators
Function
0 to 145 psig (0 to 10 bar)
Features
Linear Stroke of 4 cm, Multi-Turn Vernier for Fine Adjustment of Pressure, The Fluke 700PMP is a Hand-Operated Pressure Pump to Provide Pressures upto 150 psi (1000 kPa)
Includes
Instructions
Thread Size
1/8 in (NPT - Female)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-700PMP
Zoro #
G5041662
UPC #
095969047999
Country of Origin
United States

Dimensions

Thread Size
1/8 in (NPT - Female)

Details

Item
Pressure Pump
For Use With
Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators
Function
0 to 145 psig (0 to 10 bar)
Features
Linear Stroke of 4 cm, Multi-Turn Vernier for Fine Adjustment of Pressure, The Fluke 700PMP is a Hand-Operated Pressure Pump to Provide Pressures upto 150 psi (1000 kPa)
Includes
Instructions
Product Type
Pressure Pump
Thread Type
NPT
Compatible with Series
700, 717
Compatible with Manufacturer Model Number
Fluke 700 Series Pressure Modules, Fluke 717 Series Calibrators
Compatible Manufacturer Model Number
Fluke 700 Series Pressure Modules, Fluke 717 Series Calibrators
Compatible Manufacturer Part Number
Fluke 700 Series Pressure Modules, Fluke 717 Series Calibrators
Compatible with Manufacturer Model No.
Fluke 700 Series Pressure Modules, Fluke 717 Series Calibrators
Compatible with Mfr. Model No.
Fluke 700 Series Pressure Modules, Fluke 717 Series Calibrators
For Use with Mfr Model Number
Fluke 700 Series Pressure Modules, Fluke 717 Series Calibrators
For Use With Mfr. Model Number
Fluke 700 Series Pressure Modules, Fluke 717 Series Calibrators
Compatible Pump Manufacturer Part Number
Fluke 700 Series Pressure Modules, Fluke 717 Series Calibrators
Compatible Mfr. Model Number
Fluke 700 Series Pressure Modules, Fluke 717 Series Calibrators

Description

Pressure Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators, Function 0 to 145 psig (0 to 10 bar), Features Linear Stroke of 4 cm, Multi-Turn Vernier for Fine Adjustment of Pressure, The Fluke 700PMP is a Hand-Operated Pressure Pump to Provide Pressures upto 150 psi (1000 kPa), Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.