Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Calibrator, 0 to 300 psi

  • Mfr # 3130-G2M

  • Zoro # G2846807


product price: $8,679.99
/ea
Free Shipping & Returns

Key Features

Includes
Test Leads, Universal AC Adapter
Display
Multiline LCD
Standards
EN61326:2006 Annex A
Interface
RS-232
Loop Supply Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130-G2M
Zoro #
G2846807
UPC #
095969665438
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Handheld Pressure Calibrator
Includes
Test Leads, Universal AC Adapter
Display
Multiline LCD
Standards
EN61326:2006 Annex A
Interface
RS-232
Loop Supply Voltage
24 V DC
Powered By
Internal Rechargeable Battery, Universal AC Adapter
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
psi
Pressure Source
Internal Electric Pump
Internal Pressure Measurement Range
0 to 300 psi
Pressure Modules
700P Series
Voltage Measurement Range
0 to 30V DC
Source Current
4 to 24mA DC
Pressure Range with External Modules
-15 psi to 5000 psi
Measurement Functions
mA DC, Pressure, VDC
Internal Pressure Range Accuracy
0.025% Reading +/-0.01% Full Scale
Internally Generated Pressure Range
-12 to 300 psi
Calibration Certificate
NIST Traceable
Green Environmental Attribute
Product is Rechargeable
Source Current - Minimum
0 mA
Parameters Measured
AC Current, DC Current, DC Voltage, Pressure
Digital Display Screen Type
LCD
Voltage Measurement - Maximum
30 V DC
Pressure Measurement - Maximum
300 psi
Parameters Sourced
AC Current, DC Current, DC Voltage, Pressure
Current Measurement - Maximum
24 mA
Communication Protocol
HART
Voltage Measurement - Minimum
0 V DC
Includes Batteries
Batteries Included
Pressure Measurement Accuracy
0.025% Reading +/- 0.01% Full Scale
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measuring Units
bar, kPa, MPa, psi
Current Measurement - Minimum
0 mA
Calibration Certificate Type
NIST
Pressure Measurement - Minimum
-12 psi
Source Current - Maximum
24 mA

Description

Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA DC, Pressure, VDC, Internal Pressure Measurement Range 0 to 300 psi, Internally Generated Pressure Range -12 to 300 psi, Pressure Range with External Modules -15 psi to 5000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Source Current 4 to 24mA DC, Voltage Measurement Range 0 to 30V DC, Display Multiline LCD, Standards EN61326:2006 Annex A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.