Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Calibrator, -1 to 1 psi

  • Mfr # FLUKE-717-1G

  • Zoro # G8139381


product price: $2,324.99
/ea
Free Shipping & Returns

Key Features

Includes
Alligator Clips, Protective Yellow Holster with Test Lead Storage, Test Leads
Display
Multiline LCD
Standards
CSA C22.2 No. 1010.1:1992
Loop Supply Voltage
24 V DC
Powered By
9V Alkaline Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-717-1G
Zoro #
G8139381
UPC #
095969327664
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V

Details

Item
Handheld Pressure Calibrator
Includes
Alligator Clips, Protective Yellow Holster with Test Lead Storage, Test Leads
Display
Multiline LCD
Standards
CSA C22.2 No. 1010.1:1992
Loop Supply Voltage
24 V DC
Powered By
9V Alkaline Battery
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
Pressure Range with External Modules
1 in wc to 10,000 psi
Calibration Certificate
NIST
Pressure Source
External
Internal Pressure Measurement Range
-1 to 1 psi
Internal Pressure Range Accuracy
+/-0.05% Full Scale
Pressure Modules
750P Series (50 Ranges)
Measurement Functions
mA DC, Pressure
Calibration Certificate Type
NIST
Voltage Measurement - Minimum
0 V DC
Pressure Measurement Accuracy
0.05% Full Scale
Pressure Measuring Units
kPa, mbar, psi
Digital Display Screen Type
LCD
Parameters Sourced
AC Current, DC Current, Pressure
Parameters Measured
AC Current, DC Current, Pressure
Pressure Measurement - Minimum
-1 psi
Source Current - Minimum
0 mA
Current Measurement - Minimum
0 mA
Pressure Measurement - Maximum
1 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Voltage Measurement - Maximum
30 V DC
Includes Batteries
Batteries Included
Number of Batteries Required
1
Source Current - Maximum
24 mA
Current Measurement - Maximum
24 mA
Battery Chemistry
Alkaline

Description

Handheld Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -1 to 1 psi, Pressure Range with External Modules 1 in wc to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards CSA C22.2 No. 1010.1:1992, Calibration Certificate NIST, Powered By 9V Alkaline Battery, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.