Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Calibrator, -12 to 100 psi

  • Mfr # Fluke-718Ex-100

  • Zoro # G2478147


product price: $5,463.99
/ea
Free Shipping & Returns

Key Features

Includes
AC72 Test Clips, Protective Red Holster, TL75 Test Leads
Display
Multiline LCD
Standards
ANSI/ISA S82.01-1995, CAN/CSA C22.2 No 1010.2:1995, cCSAus, CE, IEC 61010-1-95 CAT I, 30 V
Powered By
9V Battery
Current Measurement Range
0 to 24mA DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-718Ex-100
Zoro #
G2478147
UPC #
095969241656
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V

Details

Item
Handheld Pressure Calibrator
Includes
AC72 Test Clips, Protective Red Holster, TL75 Test Leads
Display
Multiline LCD
Standards
ANSI/ISA S82.01-1995, CAN/CSA C22.2 No 1010.2:1995, cCSAus, CE, IEC 61010-1-95 CAT I, 30 V
Powered By
9V Battery
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
Calibration Certificate
NIST
Internal Pressure Measurement Range
-12 to 100 psi
Pressure Range with External Modules
10 in wc to 3000 psi
Pressure Modules
700P Ex Series (8 Ranges)
Internally Generated Pressure Range
0 to 100 psi
Safety Rating
ATEX II 1G EEx ia IIC T4, Class 1, Division 1, Group A-D
Measurement Functions
mA DC, Pressure
Pressure Source
Internal Electric Pump
Internal Pressure Range Accuracy
+/-0.05% Full Scale
Digital Display Screen Type
LCD
Pressure Measurement - Maximum
100 psi
Number of Batteries Required
1
Parameters Measured
AC Current, DC Current, Pressure
Pressure Measurement - Minimum
-12 psi
Voltage Measurement - Minimum
0 V DC
Voltage Measurement - Maximum
30 V DC
Calibration Certificate Type
NIST
Parameters Sourced
AC Current, DC Current, Pressure
Source Current - Maximum
24 mA
Battery Chemistry
Alkaline
Current Measurement - Maximum
24 mA
Current Measurement - Minimum
0 mA
Includes Batteries
Batteries Included
Pressure Measurement Accuracy
0.05% Full Scale
Pressure Measuring Units
bar, psi
Intrinsic Safety
Intrinsically Safe
Source Current - Minimum
0 mA

Description

Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -12 to 100 psi, Internally Generated Pressure Range 0 to 100 psi, Pressure Range with External Modules 10 in wc to 3000 psi, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards ANSI/ISA S82.01-1995, CAN/CSA C22.2 No 1010.2:1995, cCSAus, CE, IEC 61010-1-95 CAT I, 30 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.