Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Calibrator, -12 to 30 psi

  • Mfr # Fluke-718Ex-30

  • Zoro # G2630022


product price: $5,463.99
/ea
Free Shipping & Returns

Key Features

Includes
AC72 Test Clips, Protective Red Holster, TL75 Test Leads
Display
Multiline LCD
Standards
ATEX II 1G EEx ia IIC T4, CSA I.S. Class I, Div 1 Groups A-D, T4
Powered By
9V Battery
Current Measurement Range
0 to 24mA DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-718Ex-30
Zoro #
G2630022
UPC #
095969241649
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V

Details

Item
Handheld Pressure Calibrator
Includes
AC72 Test Clips, Protective Red Holster, TL75 Test Leads
Display
Multiline LCD
Standards
ATEX II 1G EEx ia IIC T4, CSA I.S. Class I, Div 1 Groups A-D, T4
Powered By
9V Battery
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
Internal Pressure Measurement Range
-12 to 30 psi
Measurement Functions
mA DC, Pressure
Internally Generated Pressure Range
0 to 30 psi
Internal Pressure Range Accuracy
+/-0.05% Full Scale
Safety Rating
ATEX II 1G EEx ia IIC T4, Class 1, Division 1, Group A-D
Pressure Source
Internal Electric Pump
Pressure Modules
700P Ex Series (8 Ranges)
Pressure Range with External Modules
10 in wc to 3000 psi
Calibration Certificate
NIST
Intrinsic Safety
Intrinsically Safe
Includes Batteries
Batteries Included
Current Measurement - Maximum
24 mA
Pressure Measurement - Maximum
30 psi
Number of Batteries Required
1
Pressure Measurement - Minimum
-12 psi
Digital Display Screen Type
LCD
Voltage Measurement - Maximum
30 V DC
Voltage Measurement - Minimum
0 V DC
Calibration Certificate Type
NIST
Parameters Measured
AC Current, DC Current, Pressure
Source Current - Minimum
0 mA
Pressure Measuring Units
bar, psi
Battery Chemistry
Alkaline
Pressure Measurement Accuracy
0.05% Full Scale
Source Current - Maximum
24 mA
Parameters Sourced
AC Current, DC Current, Pressure
Current Measurement - Minimum
0 mA

Description

Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -12 to 30 psi, Internally Generated Pressure Range 0 to 30 psi, Pressure Range with External Modules 10 in wc to 3000 psi, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards ATEX II 1G EEx ia IIC T4, CSA I.S. Class I, Div 1 Groups A-D, T4, Safety Rating ATEX II 1G EEx ia IIC T4, Class 1, Division 1, Group A-D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.