Zoro Homepage

Pressure Calibrator, -12 to 300 psi

  • Mfr # FLUKE-717-300G

  • Zoro # G7872015


product price: $2,324.99
/ea
Free Shipping & Returns

Key Features

Includes
Alligator Clips, Protective Yellow Holster with Test Lead Storage, Test Leads
Display
Multiline LCD
Standards
CSA C22.2 No. 1010.1:1992
Loop Supply Voltage
24 V DC
Powered By
9V Alkaline Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-717-300G
Zoro #
G7872015
UPC #
095969327671
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V

Details

Item
Handheld Pressure Calibrator
Includes
Alligator Clips, Protective Yellow Holster with Test Lead Storage, Test Leads
Display
Multiline LCD
Standards
CSA C22.2 No. 1010.1:1992
Loop Supply Voltage
24 V DC
Powered By
9V Alkaline Battery
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
Internal Pressure Measurement Range
-12 to 300 psi
Pressure Range with External Modules
1 in wc to 10,000 psi
Internal Pressure Range Accuracy
+/-0.05% Full Scale
Measurement Functions
mA DC, Pressure
Pressure Modules
750P Series (50 Ranges)
Pressure Source
External
Calibration Certificate
NIST
Parameters Measured
AC Current, DC Current, Pressure
Pressure Measuring Units
bar, kPa, mbar, psi
Battery Chemistry
Alkaline
Current Measurement - Maximum
24 mA
Number of Batteries Required
1
Digital Display Screen Type
LCD
Source Current - Minimum
0 mA
Pressure Measurement Accuracy
0.05% Full Scale
Calibration Certificate Type
NIST
Pressure Measurement - Maximum
300 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Source Current - Maximum
24 mA
Pressure Measurement - Minimum
-12 psi
Voltage Measurement - Maximum
30 V DC
Current Measurement - Minimum
0 mA
Voltage Measurement - Minimum
0 V DC
Includes Batteries
Batteries Included
Parameters Sourced
AC Current, DC Current, Pressure

Description

Handheld Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range -12 to 300 psi, Pressure Range with External Modules 1 in wc to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Display Multiline LCD, Standards CSA C22.2 No. 1010.1:1992, Calibration Certificate NIST, Powered By 9V Alkaline Battery, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.