This item is Discontinued.

Fluke Pressure Calibrator Controller, 2000 psi 6242-14M

Pressure Calibrator Controller, 2000 psi (Discontinued)

  • Mfr # 6242-14M
  • Zoro # G2774865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6242-14M
Zoro #
G2774865
UPC #
095969637169
Country of Origin
United States

Details

Item
Pressure Calibrator Controller
Pressure Range
-15 to 2000 psi
Accuracy
0.02% Selected Span
Includes
Self-purging Liquid Trap, Calibration Report, Interconnect, User Manual
Displayed Pressure Units
psi, Pa, mbar, hPa, kPa, bar, mm wc, m wc, mm Hg, psf, in wc, in Hg, ksq cm, mTorr, Torr, ft, m, custom
Interface
RS232, IEEE488, USB
Powered By
100 to 240V AC (-15%, +10%), 50-60 Hz, 70 VA Max Consumption
Calibration Certificate
ISO
Standards
CE, CSA
Display
5.7 in TFT QVGA LCD (320 x 240) Color Graphical User Interface

Description

Pressure Calibrator Controller, Pressure Range -15 to 2000 psi, Accuracy 0.02 Percent Selected Span, Displayed Pressure Units psi, Pa, mbar, hPa, kPa, bar, mm wc, m wc, mm Hg, psf, in wc, in Hg, ksq cm, mTorr, Torr, ft, m, custom, Calibration Certificate ISO, Display 5.7 in TFT QVGA LCD (320 x 240) Color Graphical User Interface, Interface RS232, IEEE488, USB, Powered By 100 to 240V AC (-15 Percent, +10 Percent), 50-60 Hz, 70 VA Max Consumption, Standards CE, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.