Zoro Homepage

Pressure Module, Absolute, 0 to 1000 psi

  • Mfr # FLK-PMM-7000KA

  • Zoro # G510953800


product price: $3,569.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fluke 729 Pro Automatic Pressure Calibrators
Type
Absolute
Pressure Range
0 to 1,000 psi (0 to 7,000 kPa)
Safety Rating
IEC 61010-1 Pollution Degree 2, IEC 62133 UN 38.3
High Side Media
Dry Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-PMM-7000KA
Zoro #
G510953800
UPC #
195112030721
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Pressure Module
For Use With
Fluke 729 Pro Automatic Pressure Calibrators
Type
Absolute
Pressure Range
0 to 1,000 psi (0 to 7,000 kPa)
Safety Rating
IEC 61010-1 Pollution Degree 2, IEC 62133 UN 38.3
High Side Media
Dry Air
Vacuum
0 to 1000 psi
Resolution
0.001 psi (0.01 kPa)
Low Side Media
Dry Air
Total Uncertainty
0.02% FS (1 Year)
Calibration Certificate
Yes
Pressure Measurement - Maximum
1,000 psi
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Standards
cCSAus, CE, IEC 61010-1, IEC 62133, UN 38.3
Pressure Measurement Resolution
0.01 psi
Compatible with Series
729 Pro
Pressure Module Type
Absolute

Description

Pressure Module,Absolute,0 to 1000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.