
Pressure Module, Absolute, 0 to 30 psi
Mfr # FLK-PMM-200KA
Zoro # G910953790
product price: $2,746.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fluke 729 Pro Automatic Pressure Calibrators
Type
Absolute
High Side Media
Dry Air
Safety Rating
IEC 61010-1 Pollution Degree 2, IEC 62133 UN 38.3
Low Side Media
Dry Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLK-PMM-200KA
Zoro #
G910953790
UPC #
195112030738
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Pressure Module
For Use With
Fluke 729 Pro Automatic Pressure Calibrators
Type
Absolute
High Side Media
Dry Air
Safety Rating
IEC 61010-1 Pollution Degree 2, IEC 62133 UN 38.3
Low Side Media
Dry Air
Calibration Certificate
Yes
Pressure Range
0 to 30 psi (0 to 200 kPa)
Vacuum
0 to 30 psi
Total Uncertainty
0.05% FS (1 Year)
Resolution
0.0001 psi (0.001 kPa)
Standards
cCSAus, CE, IEC 61010-1, IEC 62133, UN 38.3
Compatible with Series
729 Pro
Pressure Measurement - Minimum
0 psi
Pressure Measurement Resolution
0.0001 psi
Pressure Measurement - Maximum
30 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Module Type
Absolute
Description
Pressure Module,Absolute,0 to 30 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.