Pressure Module, Gage, 0 to 100 psi (0 to 700 kPa), For Use With Fluke 718EX/725EX

  • Mfr # FLUKE-750P06EX

  • Zoro # G210457387


product price:  $3,500.99
/ea
Free Shipping & Returns

Key Features

Type
Gage
Pressure Range
0 to 100 psi (0 to 700 kPa)
Total Uncertainty
+/- 0.035% (1 Year, 15-35 Degrees C), +/- 0.03% (6 Month)
For Use With
Fluke 718EX/725EX
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-750P06EX
Zoro #
G210457387
UPC #
095969769341
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Pressure Module
Type
Gage
Pressure Range
0 to 100 psi (0 to 700 kPa)
Total Uncertainty
+/- 0.035% (1 Year, 15-35 Degrees C), +/- 0.03% (6 Month)
For Use With
Fluke 718EX/725EX
High Side Media
316 Stainless Steel
Low Side Compatible With
Dry Air or Non-Corrosive Gas, Non-Corrosive Gas
Reference Uncertainty (%)
0.017 %
Includes
NPT, Metric (BSP) and M20 Adapters
High Side Compatible With
316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas
Calibration Certificate
Yes
Compatible with Series
750P
Reference Uncertainty
0.017 %
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Maximum
100 psi
Pressure Module Type
Gauge
Pressure Measurement - Minimum
0 psi

Description

Pressure Module, Gage, Pressure Range 0 to 100 psi (0 to 700 kPa), Total Uncertainty +/- 0.035 Percent (1 Year, 15-35 Degrees C), +/- 0.03 Percent (6 Month), High Side Compatible With 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas, Low Side Compatible With Dry Air or Non-Corrosive Gas, Non-Corrosive Gas, For Use With Fluke 718EX/725EX, Yes Calibration Certificate, Includes NPT, Metric (BSP) and M20 Adapters, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.