Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Module, Reference, 0 to 10000 psi (0 to 700 MPa), For Use With Fluke Calibrators

  • Mfr # FLUKE-750R31

  • Zoro # G7581646


product price: $3,791.99
/ea
Free Shipping & Returns

Key Features

Type
Reference
Pressure Range
0 to 10000 psi (0 to 700 MPa)
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
High Side Compatible With
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-750R31
Zoro #
G7581646
UPC #
095969673716
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Pressure Module
Type
Reference
Pressure Range
0 to 10000 psi (0 to 700 MPa)
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
High Side Compatible With
316 Stainless Steel
Fitting Material
Stainless Steel
Includes
Adapters, Certificate of Calibration
High Side Media
316 Stainless Steel
Reference Uncertainty (%)
0.01 %
Calibration Certificate
NIST Traceable
Pressure Measurement - Maximum
10,000 psi
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Intrinsic Safety
Intrinsically Safe
Reference Uncertainty
0.01 %
Pressure Module Type
Reference
Pressure Measurement - Minimum
0 psi
IP Rating
IP52
Compatible with Series
Fluke Calibrators
Calibration Certificate Type
NIST

Description

Pressure Module, Reference, Pressure Range 0 to 10000 psi (0 to 700 MPa), Total Uncertainty 0.020 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.