Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Module, Reference, 0 to 300 psi (0 to 2000 kPa), For Use With Fluke Calibrators

  • Mfr # FLUKE-750R27

  • Zoro # G7511542


product price: $2,690.99
/ea
Free Shipping & Returns

Key Features

Type
Reference
Pressure Range
0 to 300 psi (0 to 2000 kPa)
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
High Side Media
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-750R27
Zoro #
G7511542
UPC #
095969673662
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Pressure Module
Type
Reference
Pressure Range
0 to 300 psi (0 to 2000 kPa)
Total Uncertainty
+/- 0.015 % of FS (6 Month 15-35 Degrees C), +/- 0.02 %
For Use With
Fluke Calibrators
High Side Media
316 Stainless Steel
High Side Compatible With
316 Stainless Steel
Calibration Certificate
NIST Traceable
Reference Uncertainty (%)
0.01 %
Includes
Adapters, Certificate of Calibration
Fitting Material
Stainless Steel
Pressure Measurement - Maximum
300 psi
IP Rating
IP52
Pressure Module Type
Reference
Compatible with Series
Fluke Calibrators
Intrinsic Safety
Intrinsically Safe
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Calibration Certificate Type
NIST
Reference Uncertainty
0.01 %
Pressure Measurement - Minimum
0 psi

Description

Pressure Module, Reference, Pressure Range 0 to 300 psi (0 to 2000 KPa), Total Uncertainty 0.020 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.