Pressure Relief Valve Kit
Mfr # FLUKE-700PRV-1
Zoro # G2896451
product price: $1,000.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators
Function
Pressure Relief Valve Kit
Features
Adjustable from 725 to 5,800 psi (50 to 200 bar), Preset at 2,900 psi (200 bar), Repeatability to 10% of Nominal Setting
Includes
Instructions
Product Type
Pressure Relief Valve Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-700PRV-1
Zoro #
G2896451
UPC #
095969397742
Country of Origin
China
Dimensions
Thread Size
1/8 in (NPT - Male)
Details
Item
Pressure Relief Valve Kit
For Use With
Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators
Function
Pressure Relief Valve Kit
Features
Adjustable from 725 to 5,800 psi (50 to 200 bar), Preset at 2,900 psi (200 bar), Repeatability to 10% of Nominal Setting
Includes
Instructions
Product Type
Pressure Relief Valve Kit
Thread Type
NPT
Compatible with Manufacturer Model Number
700HTP-1
Compatible with Series
700, 717
Compatible Manufacturer Model Number
700HTP-1
Compatible Manufacturer Part Number
700HTP-1
Compatible with Manufacturer Model No.
700HTP-1
Compatible with Mfr. Model No.
700HTP-1
For Use with Mfr Model Number
700HTP-1
For Use With Mfr. Model Number
700HTP-1
Compatible Pump Manufacturer Part Number
700HTP-1
Compatible Mfr. Model Number
700HTP-1
Description
Pressure Relief Valve Kit, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators, Function Pressure Relief Valve Kit, Features Adjustable from 725 to 5,800 psi (50 to 200 bar), Preset at 2,900 psi (200 bar), Repeatability to 10 Percent of Nominal Setting, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.