Probe Insert, B, Comparison Holes
Mfr # 9143-INSB
Zoro # G2775057
product price: $829.99
/ea
Free Shipping & Returns
Key Features
For Use With
9143 Field Metrology Well
Features
B,Comparison Holes (in)
Compatible Product Type
Field Metrology Well
Compatible Brand and Series
Fluke 9143
Product Type
Multi-Hole Stem Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9143-INSB
Zoro #
G2775057
UPC #
095969420150
Country of Origin
United States
Dimensions
Hole Size
1/8 in, 3/16 in, 1/4 in, 3/8 in
Details
Item
Probe Insert
For Use With
9143 Field Metrology Well
Features
B,Comparison Holes (in)
Compatible Product Type
Field Metrology Well
Compatible Brand and Series
Fluke 9143
Product Type
Multi-Hole Stem Insert
Compatible Manufacturer Model Number
9143
Description
Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Metrology Well, Number of Holes 6, Hole Size 1/8 in, 3/16 in, 1/4 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.