Zoro Homepage

Probe Insert, C, 1/4In Holes

  • Mfr # 9143-INSC

  • Zoro # G2775048


product price: $819.99
/ea
Free Shipping & Returns

Key Features

For Use With
9143 Field Metrology Well
Features
C,1/4 in Holes (in)
Product Type
Multi-Hole Stem Insert
Hole Size
1/4 in
Compatible Brand and Series
Fluke 9143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9143-INSC
Zoro #
G2775048
UPC #
095969420167
Country of Origin
United States

Dimensions

Hole Size
1/4 in

Details

Item
Probe Insert
For Use With
9143 Field Metrology Well
Features
C,1/4 in Holes (in)
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9143
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9143

Description

Probe Insert, Probe Insert, Compatible Product Type Field Metrology Well, Number of Holes 4, Hole Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.