Probe Light
Mfr # Fluke-L210
Zoro # G2897526
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Includes
(2) 3V Watch Batteries, (2) 8 in Probe Extenders
For Use With
Modular Test Leads and Probes
Features
Frees Both Hands for Work
Instrument Safety Rating
CAT III 1000V
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-L210
Zoro #
G2897526
UPC #
095969252652
Country of Origin
China
Details
Item
Probe Light
Includes
(2) 3V Watch Batteries, (2) 8 in Probe Extenders
For Use With
Modular Test Leads and Probes
Features
Frees Both Hands for Work
Instrument Safety Rating
CAT III 1000V
Light Color
White
Maximum AC Current Measurement
10 A
Voltage Measurement - Maximum
1,000 V
Description
Probe Light, Features Frees Both Hands for Work, For Use With Modular Test Leads and Probes, Includes (2) 3V Watch Batteries, (2) 8 in Probe Extenders, Instrument Safety Rating CAT III 1000V, Light Color White, Maximum Current 10 A, Maximum Voltage 1,000 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.