Process Calibrator Multimeter
Mfr # FLUKE-721EX-1615
Zoro # G110457562
product price: $4,202.99
/ea
Free Shipping & Returns
Key Features
Display Type
LCD with Backlight
Includes
Soft Case, Test Leads
Intrinsically Safe
Not Specified Intrinsically Safe
Parameters Sourced
AC Current, DC Current, Pressure
Pressure Source
Internal Electric Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-721EX-1615
Zoro #
G110457562
UPC #
095969674003
Country of Origin
China
Dimensions
Battery Size
AA
Details
Display Type
LCD with Backlight
Includes
Soft Case, Test Leads
Intrinsically Safe
Not Specified Intrinsically Safe
Parameters Sourced
AC Current, DC Current, Pressure
Pressure Source
Internal Electric Pump
Voltage Measurement - Minimum
0 V DC
Pressure Measurement - Minimum
-14 psi
Current Measurement - Maximum
24 mA
Current Measurement - Minimum
0 mA
Voltage Measurement - Maximum
30 V DC
Pressure Measurement Accuracy
+/-0.025% Full Scale
Calibration Certificate Type
Traceable with data
Parameters Measured
AC Current, DC Current, Pressure
Number of Batteries Required
4
Pressure Measurement - Maximum
1,500 psi
Communication Protocol
HART
Batteries Included
Batteries Included
Standards
IECEx and Atex Ex ia IIB T3 Gb (Zone 1)
Description
Process Calibrator Multimeter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.