Zoro Homepage

Proving Unit

  • Mfr # PRV240FS

  • Zoro # G2477209


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Includes
TPAK Hanging Strap, (4) AA Batteries
For Use With
FieldSense Function on T6 Electrical Testers
Features
Prove Operation of FieldSense Function on T6 Electrical Testers, Reduce Risk of Shock and Arc Flash by Validating Tool Operation
Manufacturers Warranty Length
1 yr
Instrument Safety Rating
IEC61010-1, IEC61010-2-030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRV240FS
Zoro #
G2477209
UPC #
095969854092
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Depth
1.8 in
Overall Width
2.9 in
Overall Height
4.6 in

Description

Proving Unit, Product Type Proving Unit, For Use With FieldSense Function on T6 Electrical Testers, Features Prove Operation of FieldSense Function on T6 Electrical Testers, Reduce Risk of Shock and Arc Flash by Validating Tool Operation, Includes TPAK Hanging Strap, (4) AA Batteries, Output Voltage 240 V AC/DC, Compatible with Brand Fluke, Battery Size AA, Battery Voltage 240V, Instrument Safety Rating IEC61010-1, IEC61010-2-030, Compatible with Manufacturer Model Number T6 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.