Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pwr Quality Anlyzr Kit, 53rd Harmonic Cap

  • Mfr # FLUKE-1738/B/WWG

  • Zoro # G3317015


product price: $8,609.99
/ea
Free Shipping & Returns

Key Features

Sampling Rate
10.24 kHz
Phase
3
Includes
(4) Alligator Clips, (4) Magnetic Voltage Probes, 1738 Power Logger, Color Coding Set, Energy Analyze Plus Software, Line Cords, Magnetic Hanging Strap, Power Supply, Soft case, Voltage Test Leads
Max. Watts
1,000 TW
Kit Current Capability
3,000 A Probe and 6,000 A Probe, Optional 4/40 A Probes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1738/B/WWG
Zoro #
G3317015
UPC #
095969810791
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Power Logger
Sampling Rate
10.24 kHz
Phase
3
Includes
(4) Alligator Clips, (4) Magnetic Voltage Probes, 1738 Power Logger, Color Coding Set, Energy Analyze Plus Software, Line Cords, Magnetic Hanging Strap, Power Supply, Soft case, Voltage Test Leads
Max. Watts
1,000 TW
Kit Current Capability
3,000 A Probe and 6,000 A Probe, Optional 4/40 A Probes
Display
Color LCD Touch Screen
Max. AC Voltage
1,000
Current Accuracy
+/-1%
Storage
2 GB
Calibration Certificate
Included
Voltage Channels
4
Safety Rating
CAT III 1000V, CAT IV 600V
Harmonic Capture Range
50th
Display Resolution
480 x 272
AC Response
5 kHz
Max. AC Amps
6,000 A
Power Factor
-1 to 1
Current Channels
4
Min. Transient Duration
20uS
Peak Capture
No
Voltage Accuracy
+/-0.2%
Data Logging
Yes
Crest Factor
Less Than 3
Max. VA
1,000 TVA
Calibration Frequency
42.5 to 69 Hz
Communication Protocol
Bluetooth, USB-A, USB-Mini, Wi-Fi
For Phase
Single; Split; Three
Maximum AC Current Measured
6,000 A
IP Rating
IP50
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Power Logger, Calibration Certificate NIST, Current Channels 4, For Phase Single; Split; Three, Includes (4) Alligator Clips, (4) Magnetic Voltage Probes, 1738 Power Logger, Color Coding Set, Energy Analyze Plus Software, Line Cords, Magnetic Hanging Strap, Power Supply, Soft case, Voltage Test Leads, Maximum AC Current Measured 6,000 A, Peak Capture No, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz, Communication Protocol Bluetooth, USB-A, USB-Mini, Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.