Fluke
Replacement for Fluke Ac285
- Zoro #: G103456374
- Mfr #: AC285 FLUKE
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$63.95
Subtotal: $63.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #AC285 FLUKE Specifications
- Zoro #: G103456374
- Mfr #: AC285 FLUKE
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Replacement for Fluke Ac285
Restrictions and Compliance
- Hazardous material
Reviews of Fluke #AC285 FLUKE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE TwistGuard Test Leads, 2 mm dia probe tips W/4 mm adapters TL175E
- FLUKE Test Lead, 18 In. L, Black/Red, 1000VAC T5-RLS
- FLUKE Test Lead Kit, 59 In. L, 10A, 1kVAC Fluke-TL238
- FLUKE AC/DC CURRENT CLAMP WITH BNC ENDS 2584935
- FLUKE Voltage Probe, 500 MHz, 300V, Green VPS510-V
- FLUKE BUCKTOOTH ALLIGATOR CLIP SET AC173 FL4101760
- FLUKE Test Lead And Accessory Kit 5117903 TL-8000-INT
- FLUKE Test Lead And Accessory Kit 5088868 TL-6000-INT
- FLUKE Banana Plug 10Pkg Violet 1944283 1325-7
- LISLE .027" 90 deg Brackprobe- Yello 64890
- POMONA Right Angle Plug, 1000VDC, 20A, Red 6729-2
- Fluke Test Leads & Probes