Zoro Homepage

RPM Adapter, 3,447 kPa

  • Mfr # RPM80

  • Zoro # G1449804


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Includes
Instructions
Manufacturers Warranty Length
1 yr
For Use With
Fluke 78, Fluke 88
Measurement Range
0 to 3,447 kpa Pressure, 0 to 76 Cm Hg Vacuum
Features
Compatible with All Fluke and Most Popular DMMs, Digital Pressure and Vacuum Measurements in A Single Module, Transducer Sealed in 316 Stainless Steel Compatible with Variety of Liquids and Gases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM80
Zoro #
G1449804
UPC #
095969012058
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
RPM Adapter
Includes
Instructions
For Use With
Fluke 78, Fluke 88
Measurement Range
0 to 3,447 kpa Pressure, 0 to 76 Cm Hg Vacuum
Features
Compatible with All Fluke and Most Popular DMMs, Digital Pressure and Vacuum Measurements in A Single Module, Transducer Sealed in 316 Stainless Steel Compatible with Variety of Liquids and Gases
Display Type
Digital

Description

RPM Adapter, Product Type RPM Adapter, For Use With Fluke 78, Fluke 88, Features Compatible with All Fluke and Most Popular DMMs, Digital Pressure and Vacuum Measurements in A Single Module, Transducer Sealed in 316 Stainless Steel Compatible with Variety of Liquids and Gases, Includes Instructions, Measurement Range 0 to 3,447 kpa Pressure, 0 to 76 Cm Hg Vacuum, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.