Shop All Test Instrument Carrying Cases
This Product is Discontinued
Fluke
Soft Carrying Case, 1-1/2x5x6-3/4, Blk/Ylw (Discontinued)
Mfr # Fluke-C12A
Zoro # G3023282
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Synthetic
- Overall Height 1 1/2 in
- Overall Width 5 in
- Overall Depth 6 3/4 in
Product Information
- Brand Fluke
- MFR # Fluke-C12A
- Zoro # G3023282
- UPC # 095969028257
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 5 in |
Overall Depth | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 1 1/2 in x 5 in x 6 3/4 in |
Details
Description
Carrying Case, Material Nylon, For Use With Mfr. No. 110/111/112/12/16 Series, Color Black/Yellow, Features Belt Loop, Inside Pocket, Zippered, Includes Inside Pocket, Overall Height 1 1/2 in, Overall Width 5 in, Overall Depth 6 3/4 in, Wrist Strap Yes, Belt Loop Included Yes, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.