Solar Kit, Backlit LCD, Datalogging
- Mfr # FLK-393-IRR-TLPV
- Zoro # G222806609
product price:Â
$
1,570.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Display
Backlit LCD
Includes
393 FC Clamp Meter, Irradiance Meter and TLPV1 Test Leads, TLPV-UTOOL Solar PV Unlocking Tool
Open Circuit Voltage Measurement - Maximum
1,500 V DC
Number of Batteries
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-393-IRR-TLPV
- Zoro #
- G222806609
- UPC #
- 0195112155110
- Country of Origin
- China
Details
- Item
- Solar Kit
- Display
- Backlit LCD
- Includes
- 393 FC Clamp Meter, Irradiance Meter and TLPV1 Test Leads, TLPV-UTOOL Solar PV Unlocking Tool
- Open Circuit Voltage Measurement - Maximum
- 1,500 V DC
- Number of Batteries
- 4
Description
Solar Kit, Display Backlit LCD, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum Not Applicable, Insulation Resistance Measurement - Maximum Not Applicable, Datalogging Yes, Includes 393 FC Clamp Meter, Irradiance Meter and TLPV1 Test Leads, TLPV-UTOOL Solar PV Unlocking Tool, Includes Batteries Yes, Number of Batteries 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.