Solar Tool Bundle
- Mfr # FLK-393FC-TLPV
- Zoro # G224175949
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Clamp Meter, 18 in Flexible Current Probe, Carrying Case, Test Leads, (2) Solar PV Connector Unlocking Tools, MC4 to 4mm Test Lead Set, Solar Clamp Test Lead Set, Black/Red, Magnetic Hanging Strap
Number of Batteries
2
Recommended Battery Size
AA
Auto Power Off
Yes
Manufacturer Warranty
3 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-393FC-TLPV
- Zoro #
- G224175949
- UPC #
- 0195112172346
- Country of Origin
- China
Dimensions
- Recommended Battery Size
- AA
Details
- Item
- Solar Clamp Meter Kit
- Includes
- Clamp Meter, 18 in Flexible Current Probe, Carrying Case, Test Leads, (2) Solar PV Connector Unlocking Tools, MC4 to 4mm Test Lead Set, Solar Clamp Test Lead Set, Black/Red, Magnetic Hanging Strap
- Number of Batteries
- 2
- Auto Power Off
- Yes
- Manufacturer Warranty
- 3 yr
- Display
- Backlit LCD
- Minimum Operating Temperature
- 14 Degrees F
- Maximum Operating Temperature
- 122 Degrees F
- Open Circuit Voltage Measurement - Maximum
- 1,500 V DC
- Open Circuit Voltage Measurement - Minimum
- 0.1 V DC
Description
Solar Clamp Meter Kit, Display Backlit LCD, Open Circuit Voltage Measurement - Minimum 0.1 V DC, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum Not Applicable, Insulation Resistance Measurement - Maximum Not Applicable, Datalogging Yes, Includes Clamp Meter, 18 in Flexible Current Probe, Carrying Case, Test Leads, (2) Solar PV Connector Unlocking Tools, MC4 to 4mm Test Lead Set, Solar Clamp Test Lead Set, Black/Red, Magnetic Hanging Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.