Zoro Homepage

Sound Beacon, 9V

  • Mfr # FLUKE-SB140

  • Zoro # G616293237


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Includes
1 in Probe, 9V Battery, Soft Case, Sound Beacon
Batteries Included
Yes
Battery Size
9V
Maximum Operating Temperature
129 Degrees F
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-SB140
Zoro #
G616293237
UPC #
0195112139745
Country of Origin
United States

Dimensions

Battery Size
9V
Manufacturer Warranty Length
2 yr

Details

Item
Sound Beacon
Includes
1 in Probe, 9V Battery, Soft Case, Sound Beacon
Batteries Included
Yes
Maximum Operating Temperature
129 Degrees F
Minimum Operating Temperature
-4 Degrees F
Standards
CISPR 11, IEC 61010-1, IEC 61326-1, IEC 61326-2-2
Battery Voltage
9V
Number of Batteries Required
1
Testing Functions
Ultrasonic Leak Detection
Battery Chemistry
Alkaline
Product Type
Sound Beacon

Description

Sound Beacon, Includes 1 in Probe, 9V Battery, Soft Case, Sound Beacon, Product Type Sound Beacon, Display Size Not Applicable, Display Type Not Applicable, Maximum Frequency Response Not Applicable, Maximum Locating Distance Not Applicable, Minimum Frequency Response Not Applicable, Minimum Locating Distance Not Applicable, Testing Functions Ultrasonic Leak Detection, Maximum Acoustic Measurement Not Applicable, Standards CISPR 11, IEC 61010-1, IEC 61326-1, IEC 61326-2-2, Batteries Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.