Zoro Homepage

Spare Probe, 1620A DewK Thermo-hygrometer

  • Mfr # 2626-S

  • Zoro # G8159146


product price: $949.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Models of DewK Thermo-Hygrometers
Features
Standard-Accuracy Version
Includes
NIST Certification
Compatible Product Type
DewK Thermo-Hygrometer
Product Type
Spare Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2626-S
Zoro #
G8159146
UPC #
095969245463
Country of Origin
United States

Details

Item
Spare Sensor
For Use With
All Models of DewK Thermo-Hygrometers
Features
Standard-Accuracy Version
Includes
NIST Certification
Compatible Product Type
DewK Thermo-Hygrometer
Product Type
Spare Sensor

Description

Spare Sensor, Product Type Spare Sensor, Features Standard-Accuracy Version, Includes NIST Certification, Compatible Product Type DewK Thermo-Hygrometer, Compatible with Manufacturer Model Number 1620A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.