Stake Accessory Kit
Mfr # ES-162P3-2
Zoro # G6192952
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) Earth Stakes
Manufacturers Warranty Length
1 yr
For Use With
Earth Ground Resistance Meters
Product Type
3-Pole Stake Kit
Cable/Lead Color
Blue, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES-162P3-2
Zoro #
G6192952
UPC #
095969674867
Country of Origin
Romania
Dimensions
Manufacturers Warranty Length
1 yr
Stake/Grounding Rod Length
12 in
Manufacturer Warranty Length
1 yr
Cable Length
25 m, 50 m
Details
Item
Stake Accessory Kit
Includes
(3) Earth Stakes
For Use With
Earth Ground Resistance Meters
Product Type
3-Pole Stake Kit
Cable/Lead Color
Blue, Red
Compatible with Manufacturer Model Number
1623-2, 1625-2
Compatible with Brand
Fluke
Compatible Manufacturer Part Number
1623-2, 1625-2
Compatible Manufacturer Model Number
1623-2, 1625-2
For Use With Mfr. Model Number
1623-2, 1625-2
Compatible with Manufacturer Model No.
1623-2, 1625-2
Compatible with Mfr. Model No.
1623-2, 1625-2
For Use with Mfr Model Number
1623-2, 1625-2
Compatible Pump Manufacturer Part Number
1623-2, 1625-2
Compatible Mfr. Model Number
1623-2, 1625-2
Description
Stake Accessory Kit, Cable Length 25 m, 50 m, Cable/Lead Color Blue, Red, For Use With Earth Ground Resistance Meters, Includes (3) Earth Stakes, Jaw Capacity Not Applicable, Product Type 3-Pole Stake Kit, Stake/Grounding Rod Length 12 in, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number 30JZ60, 30JZ61, Compatible Manufacturer Model Number 1623-2, 1625-2, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.