Zoro Homepage

Stem Insert, 3/8 In

  • Mfr # 3102-6

  • Zoro # G0605227


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Stem Size
3/8 in
For Use With
Hart 9102S-156, 9009-Y-156 and 9009-B-156
Outside Diameter
0.5 in
Compatible Manufacturer Model Number
9009 Industrial Dual-Block Dry-Well
Size
1/2 in x 4 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3102-6
Zoro #
G0605227
UPC #
095969122313
Country of Origin
United States

Dimensions

Stem Size
3/8 in
Outside Diameter
0.5 in
Size
1/2 in x 4 in x 3/8 in
Length
4 in
Hole Size
3/8 in

Details

Item
Stem Insert
For Use With
Hart 9102S-156, 9009-Y-156 and 9009-B-156
Compatible Manufacturer Model Number
9009 Industrial Dual-Block Dry-Well
Material
Aluminum
Product Type
Stem Insert
Compatible Brand and Series
Fluke 9009
Compatible Product Type
Drywell Calibrators

Description

Stem Insert, Stem Insert, Compatible Product Type Drywell Calibrators, Number of Holes 1, Hole Size 3/8 in, 1/2 in x 4 in x 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.