Sun Visor
Mfr # FLK-TI-VISOR2
Zoro # G4265405
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Item - Infrared Imager and Thermometer Accessory
Glare Visor
For Use With
FLUKE Ti100, Ti110, Ti125, TiR110, TiR125
For Use With - IR Cameras and Thermometers
Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480
Features
Heavy-Duty Plastic, Reduces LCD Screen Glare and Reflections in Bright Sunlight or Other Areas Where Ambient Lighting Conditions are Bright
Product Type
Infrared Camera Visor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLK-TI-VISOR2
Zoro #
G4265405
UPC #
095969606417
Country of Origin
United States
Details
Item
Visor
Item - Infrared Imager and Thermometer Accessory
Glare Visor
For Use With
FLUKE Ti100, Ti110, Ti125, TiR110, TiR125
For Use With - IR Cameras and Thermometers
Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480
Features
Heavy-Duty Plastic, Reduces LCD Screen Glare and Reflections in Bright Sunlight or Other Areas Where Ambient Lighting Conditions are Bright
Product Type
Infrared Camera Visor
Compatible with Series
Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480
Compatible with Brand
Fluke
Description
Visor, Features Heavy-Duty Plastic, Reduces LCD Screen Glare and Reflections in Bright Sunlight or Other Areas Where Ambient Lighting Conditions are Bright, Compatible with Series Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480, Compatible with Grainger Part Number 13T379, 13T381, 13T382, 13T383, Product Type Infrared Camera Visor, Compatible with Manufacturer Model Number Ti100, Ti105, Ti110, Ti125, Ti90, Ti95, TiR105, TiR110, TiR125, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.