Tele Lens, 320x240IR Res, 22x 16FOV

  • Mfr # TV33-SA-L-T-09

  • Zoro # G110839276


product price:  $12,019.99
/ea
Free Shipping & Returns

Key Features

Field of View
22 Degrees x 16 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Calibration Certificate Type
Available Separately
Maximum Temperature Measured Degrees C
1,300 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TV33-SA-L-T-09
Zoro #
G110839276
UPC #
195112078051
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
2 yr

Details

Item
TV33 FIXED TI,Tele Lens
Field of View
22 Degrees x 16 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Calibration Certificate Type
Available Separately
Maximum Temperature Measured Degrees C
1,300 Degrees C
Minimum Temperature Measured Degrees F
14 Degrees F
Minimum Focus Distance
7.5 in
Minimum Operating Temperature Degrees F
14 Degrees F
Series
TV30
Maximum Operating Temperature Degrees F
122 Degrees F
Digital Display Screen Type
LED
Data Transfer Type
Wireless
Maximum Emissivity Setting
1.00
Emissivity Adjustability
Adjustable
Lens Angles Included
22 Degrees
Maximum Temperature Measured Degrees F
2,372 Degrees F
Minimum Temperature Measured Degrees C
-10 Degrees C
Frame Rate
9 Hz
Alert Type
Digital Display
Minimum Emissivity Setting
0.10
Accuracy Degrees C
+/-2.0 or +/-2.0% of Reading
Infrared Resolution
320 x 240

Description

TV33 FIXED TI,Tele Lens, Frame Rate 9 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 7.5 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.