Tele Lens, 640x480IR Res, 22x 16FOV

  • Mfr # TV36-SA-L-T-09

  • Zoro # G310839328


product price:  $15,059.99
/ea
Free Shipping & Returns

Key Features

Field of View
22 Degrees x 16 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Lens Angles Included
22 Degrees
Manufacturer Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TV36-SA-L-T-09
Zoro #
G310839328
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
2 yr

Details

Item
TV36 FIXED TI, TELE LENS, 9HZ, HS2
Field of View
22 Degrees x 16 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Lens Angles Included
22 Degrees
Minimum Operating Temperature Degrees F
14 Degrees F
Alert Type
Digital Display
Data Transfer Type
Wireless
Calibration Certificate Type
Available Separately
Minimum Focus Distance
7.5 in
Digital Display Screen Type
LED
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees F
2,372 Degrees F
Minimum Emissivity Setting
0.10
Maximum Temperature Measured Degrees C
1,300 Degrees C
Maximum Operating Temperature Degrees F
122 Degrees F
Infrared Resolution
640 x 480
Minimum Temperature Measured Degrees F
14 Degrees F
Emissivity Adjustability
Adjustable
Accuracy Degrees C
+/-2.0 or +/-2.0% of Reading
Frame Rate
9 Hz
Minimum Temperature Measured Degrees C
-10 Degrees C
Series
TV30

Description

TV36 FIXED TI, TELE LENS, 9HZ, HS2, Frame Rate 9 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 7.5 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.