Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Calibrator, to2498 Degrees F, NIST

  • Mfr # FLUKE-714B

  • Zoro # G7583712


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Includes
Alligator Clips, Batteries, Magnetic Hanging Tool, Manual, Quick Reference Guide, Test Leads
Display
Backlit LCD
Accuracy
Dependent on Thermocouple Type
Powered By
(4) AA Alkaline Batteries
Current Measurement Range
0 to 24mADC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-714B
Zoro #
G7583712
UPC #
095969686419
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Handheld Temperature Calibrator
Includes
Alligator Clips, Batteries, Magnetic Hanging Tool, Manual, Quick Reference Guide, Test Leads
Display
Backlit LCD
Accuracy
Dependent on Thermocouple Type
Powered By
(4) AA Alkaline Batteries
Current Measurement Range
0 to 24mADC
Measurement Functions
Current, Temperature, Voltage
Thermocouple Temperature Range
-250 Degrees to 2300 Degrees C (Dependent on Thermocouple Type)
Source/Simulate
T, mV, mA
Source Voltage
-10mV to 75mV DC
FM Approved
No
Calibration Certificate
NIST Traceable
Agency Compliance
CE, CSA, TUV, RCM
Voltage Measurement Range
-10mV to 75mV DC
Thermocouple Type
J, K, T, C, E, N, R and S
Sensor Temperature Range
-20 Degrees to 1,750 Degrees C (Type R), -20 Degrees to 1,750 Degrees C (Type S), -200 Degrees to 1,200 Degrees C (Type U), -200 Degrees to 1,370 Degrees C (Type K), -200 Degrees to 400 Degrees C (Type T), -200 Degrees to 600 Degrees C (Type U), -200 Degrees to 900 Degrees C (Type L), -200 Degrees to 950 Degrees C (Type E), 600 Degrees to 1,800 Degrees C (Type B)
RTD Temperature Range F
-328 Degrees to 1,472 Degrees F
Sensor Type
Thermocouple
Accuracy - Source
0.015% +10 uA
Accuracy - Measure
0.010% +2 uA
Sensor Maximum Temperature C
Type B 1.800 Degrees C, 950 Degrees C (Type E), 1,370 Degrees C (Type K), 900 Degrees C (Type L), 1,750 Degrees C (Type R), 1,750 Degrees C (Type S), 400 Degrees C (Type T), 1,200 Degrees C (Type U), 600 Degrees C (Type U)
RTD Temperature Range C
-200 Degrees to 800 Degrees C
Includes NIST-Traceable Certificate
No
Thermocouple Temperature Range C
-250 Degrees to 2,300 Degrees C
Display Type
LCD
Calibration Details
+/-0.002% of Reading +0.002% of Range / Degrees C ( 28 Degrees C)
Number of Digits
5
Data Hold
No
Resistance Range
0 to 3,200 ohm
Auto Power Off
Yes
Temperature Range
-328 Degrees to 1,472 Degrees F/-200 Degrees to 800 Degrees C
Sensor Minimum Temperature C
600 Degrees C (Type B), -200 Degrees C (Type E), -200 Degrees C (Type K), -200 Degrees C (Type L), -20 Degrees C (Type R), -20 Degrees C (Type S), -200 Degrees C (Type T), -200 Degrees C (Type U)
Millivolt Accuracy
0.025% +1 Count
Millivolt Range
-10 to 75mV
For RTD Type
Ni 120, Pt 100 (385), Pt 100 (392) (3926), Pt 100 JIS (3916), Pt 1000 (385), Pt 200 (385), Pt 500 (385)
For Thermocouple Type
Type B, Type E, Type J, Type K: Type T, Type L, Type R, Type S, Type U
Sensor Minimum Temperature °C
600 Degrees C (Type B), -200 Degrees C (Type E), -200 Degrees C (Type K), -200 Degrees C (Type L), -20 Degrees C (Type R), -20 Degrees C (Type S), -200 Degrees C (Type T), -200 Degrees C (Type U)
Sensor Maximum Temperature °C
Type B 1.800 Degrees C, 950 Degrees C (Type E), 1,370 Degrees C (Type K), 900 Degrees C (Type L), 1,750 Degrees C (Type R), 1,750 Degrees C (Type S), 400 Degrees C (Type T), 1,200 Degrees C (Type U), 600 Degrees C (Type U)
Sensor Maximum Temperature °C
Type B 1.800 Degrees C, 950 Degrees C (Type E), 1,370 Degrees C (Type K), 900 Degrees C (Type L), 1,750 Degrees C (Type R), 1,750 Degrees C (Type S), 400 Degrees C (Type T), 1,200 Degrees C (Type U), 600 Degrees C (Type U)
Sensor Minimum Temperature °C
600 Degrees C (Type B), -200 Degrees C (Type E), -200 Degrees C (Type K), -200 Degrees C (Type L), -20 Degrees C (Type R), -20 Degrees C (Type S), -200 Degrees C (Type T), -200 Degrees C (Type U)

Description

Handheld Temperature Calibrator, Sensor Type Thermocouple, +/-0.002 Percent of Reading +0.002 Percent of Range / Degrees C ( 28 Degrees C), -328 Degrees to 1,472 Degrees F/-200 Degrees to 800 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.