Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Calibrator, to2498 Degrees F, NIST

  • Mfr # Fluke-724

  • Zoro # G8394452


product price: $3,503.99
/ea
Free Shipping & Returns

Key Features

Includes
Instructions, Test Clips, Test Leads
Display
Multiline LCD
Loop Supply Voltage
24V DC
Accuracy
Dependent on Thermocouple or RTD Type
RTD Type
Ni 120, Pt 100 (385), Pt 200 (385), Pt 500 (385), Pt 1000 (385), Pt 100 (393) and Pt 100 (JIS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-724
Zoro #
G8394452
UPC #
095969083355
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Handheld Temperature Calibrator
Includes
Instructions, Test Clips, Test Leads
Display
Multiline LCD
Loop Supply Voltage
24V DC
Accuracy
Dependent on Thermocouple or RTD Type
RTD Type
Ni 120, Pt 100 (385), Pt 200 (385), Pt 500 (385), Pt 1000 (385), Pt 100 (393) and Pt 100 (JIS)
Powered By
(4) AA batteries
Current Measurement Range
0 to 24mADC
RTD Temperature Range
-328 Degrees to 1472 Degrees F, (-200 Degrees to 800 Degrees C) (Dependent on Type RTD)
Voltage Measurement Range
0 to 30V DC
Resistance Source
15 to 3200 ohm
Source Voltage
-10mV to 10V DC
Calibration Certificate
NIST
Thermocouple Temperature Range
-328 Degrees to 2498 Degrees F, (-200 Degrees to 1370 Degrees C) (Dependent on Thermocouple Type)
Max. Loop Current
22mADC
Thermocouple Type
J , K, T, E, R, S, B, L, U, N, XK and BP
Source/Simulate
T, Ohms, V
Resistance Measurements
0 to 3200 ohm
Measurement Functions
Current, Resistance, Temperature, Voltage
Millivolt Range
0 to 100mV DC
Sensor Temperature Range
-20 Degrees to 1,750 Degrees C (Type R), -20 Degrees to 1,750 Degrees C (Type S), -200 Degrees to 1,200 Degrees C (Type J), -200 Degrees to 1,370 Degrees C (Type K), -200 Degrees to 13,000 Degrees C (Type N), -200 Degrees to 400 Degrees C (Type T), -200 Degrees to 600 Degrees C (Type U), -200 Degrees to 900 Degrees C (Type L), -200 Degrees to 950 Degrees C (Type E), 600 Degrees to 1,800 Degrees C (Type B)
Number of Digits
5
Sensor Minimum Temperature C
600 Degrees C (Type B), -200 Degrees C (Type E), -200 Degrees C (Type J), -200 Degrees C (Type K), -200 Degrees C (Type L), -200 Degrees C (Type N), -20 Degrees C (Type R), -20 Degrees C (Type S), -200 Degrees C (Type T), -200 Degrees C (Type U)
Accuracy - Measure
0.02% +2 Counts
Auto Power Off
Yes
Accuracy - Source
0.025 % +1 Count
RTD Temperature Range C
-200 Degrees to 800 Degrees C
Sensor Type
RTD, Thermocouple
Thermocouple Temperature Range C
-200 Degrees to 1,370 Degrees C
Data Hold
No
Temperature Range
-328 Degrees to 1,472 Degrees F/-200 Degrees to 800 Degrees C (RTD), -328 Degrees to 2,498 Degrees F/-200 Degrees to 1,370 Degrees C (Thermocouple)
Sensor Maximum Temperature C
1,800 Degrees C (Type B), 950 Degrees C (Type E), 1,200 Degrees C (Type J), 1,370 Degrees C (Type K), 900 Degrees C (Type L), 13,000 Degrees C (Type N), 1,750 Degrees C (Type R), 1,750 Degrees C (Type S), 400 Degrees C (Type T), 600 Degrees C (Type U)
Includes NIST-Traceable Certificate
Yes
Resistance Range
0 to 3,200 ohm
Resistance Accuracy
15 to 3,200 ohm
Calibration Details
+/-0.005% of Range per Degrees C from -10 Degrees to 18 Degrees C, 28 Degrees to 55 Degrees C
Millivolt Accuracy
0.02% +2
RTD Temperature Range F
-328 Degrees to 1,472 Degrees F
For Thermocouple Type
Type B, Type BP, Type E, Type J, Type K, Type L, Type N, Type R, Type S, Type T, Type U, Type XK
For RTD Type
Ni 120, Pt 100 (385), Pt 100 (393), Pt 100 (JIS), Pt 1000 (385), Pt 200 (385), Pt 500 (385)
Thermocouple Temperature Range F
-328 Degrees to 2,498 Degrees F
Sensor Minimum Temperature °C
600 Degrees C (Type B), -200 Degrees C (Type E), -200 Degrees C (Type J), -200 Degrees C (Type K), -200 Degrees C (Type L), -200 Degrees C (Type N), -20 Degrees C (Type R), -20 Degrees C (Type S), -200 Degrees C (Type T), -200 Degrees C (Type U)
Sensor Maximum Temperature °C
1,800 Degrees C (Type B), 950 Degrees C (Type E), 1,200 Degrees C (Type J), 1,370 Degrees C (Type K), 900 Degrees C (Type L), 13,000 Degrees C (Type N), 1,750 Degrees C (Type R), 1,750 Degrees C (Type S), 400 Degrees C (Type T), 600 Degrees C (Type U)
Sensor Maximum Temperature °C
1,800 Degrees C (Type B), 950 Degrees C (Type E), 1,200 Degrees C (Type J), 1,370 Degrees C (Type K), 900 Degrees C (Type L), 13,000 Degrees C (Type N), 1,750 Degrees C (Type R), 1,750 Degrees C (Type S), 400 Degrees C (Type T), 600 Degrees C (Type U)
Sensor Minimum Temperature °C
600 Degrees C (Type B), -200 Degrees C (Type E), -200 Degrees C (Type J), -200 Degrees C (Type K), -200 Degrees C (Type L), -200 Degrees C (Type N), -20 Degrees C (Type R), -20 Degrees C (Type S), -200 Degrees C (Type T), -200 Degrees C (Type U)

Description

Handheld Temperature Calibrator, Sensor Type RTD, Thermocouple, +/-0.005 Percent of Range per Degrees C from -10 Degrees to 18 Degrees C, 28 Degrees to 55 Degrees C, -328 Degrees to 1,472 Degrees F/-200 Degrees to 800 Degrees C (RTD), -328 Degrees to 2,498 Degrees F/-200 Degrees to 1,370 Degrees C (Thermocouple)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.