Zoro Homepage

Test Lead Kit, 59 In. L, 10A

  • Mfr # Fluke-TL223

  • Zoro # G2428291


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Length
5 ft. 3"
Max Amps
10A
Application
Electrical Application
Includes
(1) Mfr. No. AC220 Sure Grip(TM) Alligator Clip; (1) Mfr. No. TP1 Slim Reach(TM) Test Probes (Flat Bladed); (1) Mfr. No. TL224 Sure Grip(TM) Silicone Test Lead Set (Straight to Right)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-TL223
Zoro #
G2428291
UPC #
095969217170
Country of Origin
China

Dimensions

Length
5 ft. 3"
Lead Length
59"
Length - Test Lead
5 ft 3 in
Manufacturers Warranty Length
1 yr

Details

Item
Electrical Test Lead Kit
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max Amps
10A
Application
Electrical Application
Includes
(1) Mfr. No. AC220 Sure Grip(TM) Alligator Clip; (1) Mfr. No. TP1 Slim Reach(TM) Test Probes (Flat Bladed); (1) Mfr. No. TL224 Sure Grip(TM) Silicone Test Lead Set (Straight to Right)
Features
CAT II 1000V, 10A (TP1 only), CAT III 1000V, CAT IV 600V with Protective Cap
For Use With
Multimeters and Clamp On Ammeters
Max. Amps - Test Lead Kit
10
Safety Rating
CAT III 1000V, CAT IV 600V
Max. Amps
10A
Max. Voltage - Test Lead Kit
1,000
Includes - Test Lead Kit
Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes
Item - Test Lead Kit
Modular Test Lead Kit
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Maximum Current
10 A
Meter Connection Type
Straight Shrouded Plug
Maximum Voltage
1,000 V
Test End Termination
Alligator Clip, Probe

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (3) Test Lead Accessories with the Suregrip(TM) Design, Length 5 1/4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Test End Termination Alligator Clip, Probe, Maximum Current 10 A, Meter Connection Type Standard Shrouded Banana Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.