Fluke
Test Leads, 39 In. L, Gray
Mfr # TL910
Zoro # G1411706
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Right Angle Shrouded 4mm Banana Plug
- Color Gray
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 3 ft. 3"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clock Digital Hygrometer, 14 to 140 F (445702)
- TRANSFORMING TECHNOLOGIES 30"x36"x.080", Royal Blue, Textured Rubber Table Mat, Incl. Hardware (MTT3036RB)
- PIC GAUGES Tridicator, 2-1/2", 0-75 psi, 70-320 deg F (TRI-RC-254R3.63-D)
- BOURDON Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (MEX3-D52.H19/0133)
- FLUKE Fluke TL75 Hard-Point Test Lead Set (FLK-TL75)
- FLUKE Test Probes, 10A, 1000VDC, Black/Red (Fluke-TP4)
- FLUKE Electrical Tester Flat (648219)
- FLUKE Banana Test Lead Kit, 10A (Fluke-L215)
- FLUKE Test Lead Kit, 39-3/8 In. L (Fluke-TL80A)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- TEST PRODUCTS INTL Alligator Clip, Medium Zinc Plated (BC25AZP)
- Fluke Test Leads & Probes