Test Leads, CAT II 1000V, CAT III 1000V, CAT IV 600V, 5 ft, Silicone

  • Mfr # TL175-HV

  • Zoro # G613780211


product price:  $54.15
/ea

Key Features

Instrument Safety Rating
CAT II 1000V, CAT III 1000V, CAT IV 600V
Length
5 ft
Includes
Black Test Lead, Red Test Lead
Features
Heavy Duty Strain Relief, Patented TwistGuard(TM) Reduces Tip Exposure, Wearguard Silicone Leads Indicate when to Replace Leads
For Use With
Fluke 110, Fluke 113, Fluke 114, Fluke 115, Fluke 116, Fluke 117, Fluke 117/323, Fluke 15B+, Fluke 175, Fluke 177, Fluke 179, Fluke 190 Series III, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-504, Fluke 233, Fluke 279 FC, Fluke 28 II Ex, Fluke 287, Fluke 289, Fluke 323, Fluke 324, Fluke 345, Fluke 373, Fluke 377 FC, Fluke 378 FC, Fluke 381, Fluke 77 IV, Fluke 787B, Fluke 87V MAX E2, Fluke 87V MAX, Fluke CNX(TM) 3000 HVAC System, Fluke CNX(TM) 3000 Industrial System, Fluke CNX(TM) a3000, Fluke CNX(TM) v3000, Fluke MDA-510, Fluke MDA-550, Fluke MDA-550 Series III, Fluke ScopeMeter 190-204/S, Fluke ScopeMeter 190-504/S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL175-HV
Zoro #
G613780211
UPC #
0195112129722
Country of Origin
United Kingdom

Dimensions

Length
5 ft
Manufacturers Warranty Length
1 yr
Wire Size
4 mm
Meter Connection End Size
4 mm

Details

Item
Test Leads
Instrument Safety Rating
CAT II 1000V, CAT III 1000V, CAT IV 600V
Includes
Black Test Lead, Red Test Lead
Features
Heavy Duty Strain Relief, Patented TwistGuard(TM) Reduces Tip Exposure, Wearguard Silicone Leads Indicate when to Replace Leads
For Use With
Fluke 110, Fluke 113, Fluke 114, Fluke 115, Fluke 116, Fluke 117, Fluke 117/323, Fluke 15B+, Fluke 175, Fluke 177, Fluke 179, Fluke 190 Series III, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-504, Fluke 233, Fluke 279 FC, Fluke 28 II Ex, Fluke 287, Fluke 289, Fluke 323, Fluke 324, Fluke 345, Fluke 373, Fluke 377 FC, Fluke 378 FC, Fluke 381, Fluke 77 IV, Fluke 787B, Fluke 87V MAX E2, Fluke 87V MAX, Fluke CNX(TM) 3000 HVAC System, Fluke CNX(TM) 3000 Industrial System, Fluke CNX(TM) a3000, Fluke CNX(TM) v3000, Fluke MDA-510, Fluke MDA-550, Fluke MDA-550 Series III, Fluke ScopeMeter 190-204/S, Fluke ScopeMeter 190-504/S
Wire Insulation
Silicone
Standards
CE, CSA
Insulation Material
Silicone
Maximum Current
10 A
Test End Termination
Probe
Meter Connection Type
Shrouded Banana Plug
Color Code
Black, Red
Maximum Voltage
1,000 V
Number of Test Leads
2

Description

Test Leads, Color Code Black, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.