Thermocouple Adapter, -58 F to 1832 F

  • Mfr # Fluke-80AK-A

  • Zoro # G2737174


product price: $68.29
/ea

Key Features

For Use With
Type K Thermocouples in Low Voltage Applications
Manufacturers Warranty Length
1 yr
Features
Converts A DMM to A Thermometer, Type K Thermocouples in Low Voltage Applications (Below 24 V AC, 60 V DC)
Includes
Bead Probe
Measurement Range
-50 to 1,000 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-80AK-A
Zoro #
G2737174
UPC #
095969561006
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Temperature Adapter
For Use With
Type K Thermocouples in Low Voltage Applications
Features
Converts A DMM to A Thermometer, Type K Thermocouples in Low Voltage Applications (Below 24 V AC, 60 V DC)
Includes
Bead Probe
Measurement Range
-50 to 1,000 Degrees C
Product Type
Thermocouple Adapter

Description

Temperature Adapter, Product Type Thermocouple Adapter, For Use With Type K Thermocouples in Low Voltage Applications, Features Converts A DMM to A Thermometer, Type K Thermocouples in Low Voltage Applications (Below 24 V AC, 60 V DC), Includes Bead Probe, Measurement Range -50 to 1,000 Degrees C, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.