Thermocouple Mini-Plug Kit, 10 Plugs
- Mfr # FLUKE-700TC1
- Zoro # G116562598
product price:Â
$
224.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black, Blue, Brown, Green, Orange, Purple, Red, White, Yellow
Number of Plugs
10
Plug/Connector Type
Mini Plug
Includes
Type B/CU; Type C; Type E; Type J; Type K; Type L; Type N; Type R/S; Type T; Type U
Product Type
Thermocouple Plug Assortment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLUKE-700TC1
- Zoro #
- G116562598
- UPC #
- 095969050791
- Country of Origin
- United States
- Item
- Thermocouple Mini-Plug Kit
- Color
- Black, Blue, Brown, Green, Orange, Purple, Red, White, Yellow
- Number of Plugs
- 10
- Plug/Connector Type
- Mini Plug
- Includes
- Type B/CU; Type C; Type E; Type J; Type K; Type L; Type N; Type R/S; Type T; Type U
- Product Type
- Thermocouple Plug Assortment
- For Sensor Type
- Thermocouple
- Thermocouples Included
- Type B/CU; Type C; Type E; Type J; Type K; Type L; Type N; Type R/S; Type T; Type U
- Number of Connectors
- 10
- Wire Color
- Black, Blue, Brown, Green, Orange, Purple, Red, White, Yellow
Description
Thermocouple Mini-Plug Kit,10 Plugs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.