Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer Calibrator, 24VDC, 15" H

  • Mfr # 6109A-156

  • Zoro # G8500637


product price: $11,995.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
35 Degrees to 250 Degrees C
Power Source
Loop Power
Width
9 1/2 in
Height
15 in
Depth
15 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6109A-156
Zoro #
G8500637
UPC #
095969815697
Country of Origin
United States

Dimensions

Width
9 1/2 in
Height
15 in
Depth
15 45/64 in
Well Depth
6-7/64 in
Overall Dimensions
15 in H x 9 1/2 in W x 15 13/32 in D
Overall Depth
15.4 in
Overall Height
15 in
Tank Depth
6.1 in
Overall Width
9.5 in
Tank Size
4 13/32 in Dia x 6 7/64 in D, 3 in Working Dia

Details

Item
Thermometer Calibrator
Temp. Range
35 Degrees to 250 Degrees C
Power Source
Loop Power
Includes
Mains Power Cord, USB Cable, Probe Access Cover, Transport Tank Cover, Printed Safety Information, Product CD, Report of Calibration with Label, Clamp-On Ferrite (-P Models), Din Connector (-P Models), Test Lead Kit (-P Models)
RTD Temperature Range
-25 Degrees to 140 Degrees C
Calibration Certificate
NVLAP accredited
Thermocouple Type
52
Thermocouple Temperature Range
-25 Degrees to 250 Degrees C
Accuracy
+/-0.1 Degrees C
Loop Supply Voltage
24V DC
Power Required
115V AC ( +/-10%), 50/60 Hz
Agency Compliance
EN 61010-1 (2010), Category II, Degree 2, IEC 61326-1, Basic, RoHS, SCPI
RTD Type
PT-100, JIS
Temp. Stability
+/-0.015 Degrees C
Max. Loop Current
4 to 20mA
Display
LCD
Temp. Accuracy
+/-0.1 Degrees C
Interface
RS-232
Removable Inserts
No
Thermocouple Temperature Range C
-25 Degrees to 250 Degrees C
Standards
FDA, ISO
Power Source Details
24V DC
Repeatability
0.04 Degrees C
Calibrator Application
Autoclave Sterilization, Chemical Reactors, Food Processing, Food Storage Freezers, Pharmaceutical Bioreactors, Steam-in-Place Processes
Calibrator Type
Portable Calibration Baths
Voltage
24 V DC
Brand and Series
Fluke 6109A
Typical Uniformity
0.03 Degrees C up to 200 Degrees C, 0.04 Degrees C above 200 Degrees C
Fluid Volume
2.5 L
Typical Cooling Time
35 min (250 Degrees to 100 Degrees C), 55 min (100 Degrees to 35 Degrees C)
Handle Type
(1) Non-Rotating Bail Handle, (2) Recessed Bottom Handles
Typical Settling Time
15 min
Typical Heating Time
25 min (35 Degrees to 100 Degrees C), 45 min (100 Degrees to 250 Degrees C)
Working Area
3 in x 3 in
Stability
0.015 Degrees C
Tank Opening
4.4 in
Display Resolution
0.001 Degrees , 0.01 Degrees
Calibrator Construction
Stainless Steel Case with Synthetic Keypad
Common Fluid Compatibility
Silicone Oil Type 200.50
RTD Temperature Range C
-25 Degrees to 140 Degrees C
Temperature Range
-25 Degrees to 250 Degrees C
Calibrator Weight
35 lb
With Process Connections
No
Calibration Details
Traceable NVLAP-Accredited Calibration

Description

Thermometer Calibrator, Fluke 6109A, Portable Calibration Baths, -25 Degrees to 250 Degrees C, 15 in H x 9 1/2 in W x 15 13/32 in D, Stainless Steel Case with Synthetic Keypad, Fluid Volume 2.5 L, Tank Size 4 13/32 in Dia x 6 7/64 in D, 3 in Working Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.