Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, LCD, 2.5 in, RTD

  • Mfr # 1524-156

  • Zoro # G2118173


product price: $3,029.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type B, Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U
Number of Inputs
2
Probe Connector
INFO-CON
Temp. Range (F)
Type K -328 Degrees to 2498 Degrees , Type R 4 Degrees to 3182 Degrees , Type S 4 Degrees to 3182 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1524-156
Zoro #
G2118173
UPC #
095969481960
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type B, Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U
Number of Inputs
2
Probe Connector
INFO-CON
Temp. Range (F)
Type K -328 Degrees to 2498 Degrees , Type R 4 Degrees to 3182 Degrees , Type S 4 Degrees to 3182 Degrees
Temp. Range (C)
Type K -200 Degrees to 1370 Degrees , Type R -20 Degrees to 1750 Degrees , Type S -20 Degrees to 1750 Degrees
Accuracy
+/-0.002 Degrees C (Precision Thermistors), Up to +/-0.011 Degrees C (PRTs), +/-0.24 Degrees C (J,K,L,M Thermocouples)
Display
Graphical with Backlight
Battery Type
(3) AA
Calibration Certificate Included
Yes, NIST
Interface
RS232, USB
Resolution
0.001 Degrees
Calibration Certificate
NIST
Includes
12V DC Universal Power Supply, 9940 I/O Toolkit Software, Instructions
NIST Certification By
Fluke
Memory
Calibration Information
Auto Power Off
Yes
Sampling Rate
1 sec
Item
Thermocouple Thermometer
Data Logging
Yes
Data Hold
Yes
RTD Temperature Range C
-200 Degrees to 1,000 Degrees C
Included Probes
INFO-CON
Power Source Details
(3) AA Batteries
RTD Resistance
+/-0.004% +0.002 ohm Between 0 to 400 ohm, +/-0.01% +0.5 ohm Between 200 ohm to 50 kilohm, +/-0.03% Between 50 to 500 kilohm
Thermocouple Temperature Range F
-328 Degrees to 4,199 Degrees F
Data Output Type
RS-232
Includes Batteries
No
Digital Display
Backlit LCD
Display Type
LCD
Temperature Meter Type
Multichannel Thermocouple/Thermistor/RTD Temperature Meter with Data Output
Sensor Type
RTD, Thermistor, Thermocouple
For Thermocouple Type
Type B, Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U
Number of Channels
2
Backlit
Yes
Temperature Range
-328 Degrees to 1,832 Degrees F/-200 Degrees to 1,000 Degrees C (RTD), -328 Degrees to 4,199 Degrees F/-200 Degrees to 2,315 Degrees C (Thermocouple)
Includes NIST-Traceable Certificate
Yes
RTD Temperature Range F
-328 Degrees to 1,832 Degrees F
Thermocouple Temperature Range C
-200 Degrees to 2,315 Degrees C

Description

Thermocouple Thermometer, RTD, Thermistor, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.002 Degrees C (Precision Thermistors), Up to +/-0.011 Degrees C (PRTs), +/-0.24 Degrees C (J,K,L,M Thermocouples), -328 Degrees to 1,832 Degrees F/-200 Degrees to 1,000 Degrees C (RTD), -328 Degrees to 4,199 Degrees F/-200 Degrees to 2,315 Degrees C (Thermocouple), (3) AA, Backlit LCD, Resolution 0.001 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.