Zoro Homepage

Tool Bucket, Black/Yellow, Synthetic

  • Mfr # TB25

  • Zoro # G004203374


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Material
Plastic, Polyester
Features
Waterproof Hard Bottom
Overall Width
12 in
Overall Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB25
Zoro #
G004203374
UPC #
195112033166
Country of Origin
China

Dimensions

Width
12 in
Overall Width
12 in
Overall Depth
13 in
Manufacturers Warranty Length
1 yr
Height
16 3/4 in
Overall Height
16 3/4 in

Details

Item
Tool Bucket
Color
Black/Yellow
Material
Plastic, Polyester
Features
Waterproof Hard Bottom
Includes
(28) Pockets
For Use With
Accessories, Tools
Weather-Resistant Zipper
No
Belt Loop
Yes
Wrist Strap
Yes
Belt Loop Included
Yes

Description

Tool Bucket, Material Plastic, Polyester, For Use With Accessories, Tools, Color Black/Yellow, Features Waterproof Hard Bottom, Includes (28) Pockets, Overall Height 16 3/4 in, Overall Width 12 in, Overall Depth 13 in, Wrist Strap Yes, Belt Loop Included Yes, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.