Zoro Homepage

Upgrade Kit 1748

  • Mfr # 1742-8/UPGRADE

  • Zoro # G5076080


original price: $6,958.99
3% off
new price: $6,749.99
/ea
Free Shipping & Returns

Key Features

Includes
Magnetic Hanger Kit, MP1-3R/1B Magnetic Voltage Probes
For Use With
Fluke 174X Products
Manufacturers Warranty Length
1 yr
Features
Magnetic Hanger Kit As Part of The Package, Upgrade Package to Add 1748 Functionality to Fluke 1742
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742-8/UPGRADE
Zoro #
G5076080
UPC #
095969857062
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
1 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Length
4 in

Details

Item
Upgrade Kit 1748
Includes
Magnetic Hanger Kit, MP1-3R/1B Magnetic Voltage Probes
For Use With
Fluke 174X Products
Features
Magnetic Hanger Kit As Part of The Package, Upgrade Package to Add 1748 Functionality to Fluke 1742
Compatible with Manufacturer Model Number
Fluke 1742, Fluke 1748
Compatible with Brand
Fluke
Product Type
1742 to 1748 Upgrade Kit
CAT Safety Rating
Not Rated
Compatible with Series
Fluke 174X Series
Application
Manufacturing, Commerical, Electricians, Engineering
Compatible Manufacturer Part Number
Fluke 1742, Fluke 1748
Compatible Manufacturer Model Number
Fluke 1742, Fluke 1748
For Use With Mfr. Model Number
Fluke 1742, Fluke 1748
Compatible with Manufacturer Model No.
Fluke 1742, Fluke 1748
Compatible with Mfr. Model No.
Fluke 1742, Fluke 1748
For Use with Mfr Model Number
Fluke 1742, Fluke 1748
Compatible Pump Manufacturer Part Number
Fluke 1742, Fluke 1748
Compatible Mfr. Model Number
Fluke 1742, Fluke 1748

Description

Upgrade Kit 1748, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible Manufacturer Part Number Fluke 1742, Fluke 1748, Compatible with Brand Fluke, Compatible with Series Fluke 174X Series, Data Transfer Speed Not Applicable, Includes Magnetic Hanger Kit, MP1-3R/1B Magnetic Voltage Probes, Product Type 1742 to 1748 Upgrade Kit, Compatible with Grainger Part Number 444L73, 444L74, 444L75, 444L79, 444L80, 444L81

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.