Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fluke Video Borescope, 7" Monitor, 8.5mm Camera FLK-DS701

Video Borescope, 7" Monitor, 8.5mm Camera (Discontinued)

  • Mfr # FLK-DS701
  • Zoro # G6619949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-DS701
Zoro #
G6619949
UPC #
095969865715
Country of Origin
United States

Dimensions

Observation Depth
10mm to Infinity
Monitor Size
7 in
Camera Size
8.5 mm
Shaft Dia.
0.33 in
Shaft Length
47 1/4 in
Manufacturers Warranty Length
2 yr
Camera Diameter
8.5 mm
Shaft Diameter
0.33 in
Manufacturer Warranty Length
2 yr
Display Size
7 in

Details

Item
Video Borescope
Recording
Image, Video
Wireless Display
No
Power Source
Rechargeable Li-Ion Battery
Pixel Resolution
800 x 600
Probe Lighting System
(4) Adjustable Bright LED Lamps
Operating Temp.
14 Degrees to 122 Degrees F
Drop Tested
2 m
Includes
Carrying Case, Hand Strap
Features
UpisUp(TM) Technology
Green Environmental Attribute
Product is Rechargeable
Camera Pixel Resolution
800 x 600

Description

Video Borescope, Camera Pixel Resolution 800 x 600, Shaft Length 47 1/4 in, Shaft Diameter 0.33 in, Camera Diameter 8.5 mm, Features UpisUp(TM) Technology, Includes Carrying Case, Hand Strap, Display Size 7 in, Manufacturer Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.