Zoro Homepage

Wireless Clamp Meter Kit, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity

  • Mfr # FLK-A3001FC K

  • Zoro # G7449154


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Jaw Capacity
10.0 in (254 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
LCD
Calibration Frequency
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-A3001FC K
Zoro #
G7449154
UPC #
095969756921
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Max. Conductor Size
10 in

Details

Item
Wireless Clamp Meter Kit
Digital/Analog
Digital
Max. AC Amps
2,500
Jaw Capacity
10.0 in (254 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
LCD
Calibration Frequency
1 yr
Inrush
Yes
Operating Temp.
50 Degrees to 122 Degrees F
Diode Test
No
Auto Power Off
Yes
Memory
Max/Min/Avg
AC Response
TRMS
Calibration Certificate
Available Separately
Counts
6,000
Data Hold
No
AC Current Accuracy
+/-3.0% + 5 Digits
Auto Ranging
Auto Ranging
Standards
CSA
Includes
AC175 Alligator Clips, Fluke A3001 FC Wireless iFlex AC Current Module, iFlex I2500-10 Flexible Current Probe, TL175 Test Leads
Battery Type
AA
Non-Contact Voltage Detector
No
Bar Graph
No
Peak Hold
No
Special Features
Wireless Communications
Audible Continuity
No
Digital Multimeter Maximum DC Current Measurement
400 mA
Clamp Meter Manufacturer Part Number
a3001 FC
Digital Multimeter Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Digital Multimeter Data Logging
Yes
Number of Test Leads
1
Test Instrument Manufacturer Model Numbers Included
Fluke 3000 FC, Fluke a3001 FC
Digital Multimeter Display Type
Backlit LCD
Digital Multimeter Manufacturer Part Number
Fluke 3000 FC
Digital Multimeter Waterproof
No
Digital Multimeter Current Leakage Testing
No
Clamp Meter Parameters Measured
AC Current, AC Voltage
Digital Multimeter Audible Continuity
No
Digital Multimeter Removable Screen
No
Digital Multimeter AC Response Calculation
TRMS
Digital Multimeter Data Hold
Yes
Digital Multimeter Thermal Imaging
No
Number of Batteries Included
5
Digital Multimeter Maximum DC Voltage Measurement
1,000 V
Digital Multimeter Intrinsically Safe
No
Digital Multimeter Bluetooth Compatibility
Yes
Digital Multimeter Maximum AC Voltage Measurement
1,000 V
Digital Multimeter Dustproof
No
Digital Multimeter Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode Test, Frequency, Resistance
Digital Multimeter Maximum AC Current Measurement
400 mA
Digital Multimeter Calibration Certificate Included
No
Digital Multimeter Instrument Counts
10,000
Digital Multimeter IP Rating
IP54
Number of Alligator Clips
1
Clamp Meter Instrument Safety Rating
CAT III 1000V, CAT IV 600V

Description

Wireless Clamp Meter Kit, Test Instrument Included Digital Multimeter, Test Instrument Manufacturer Model Numbers Included Fluke 3000 FC, Fluke a3001 FC, Includes AC175 Alligator Clips, Fluke A3001 FC Wireless iFlex AC Current Module, iFlex I2500-10 Flexible Current Probe, TL175 Test Leads, Digital Multimeter Maximum AC Current Measurement 400 mA, Digital Multimeter Maximum AC Voltage Measurement 1,000 V, Digital Multimeter Maximum DC Current Measurement 400 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.